Check Availability
  • PYROIL 

    Brake Cleaner and Degreaser;Aerosol Can;22.60 oz.;Flammable;Non Chlorinated

  • Item # 21A051
  • Mfr. Model # 681047
Brake Cleaner and Degreaser;Aerosol Can;22.60 oz.;Flammable;Non Chlorinated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 21A051
Mfr. Model # 681047
UNSPSC #47131828
Shipping Weight 1.05 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 22.60 oz.
Net Weight 13.00 oz.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH N/A
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Fleet/Vehicle
Color Clear
Boiling Point 250 Degrees F
Flash Point -4 Degrees F
Specific Gravity 1.62
Features Chlorinated
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms