Check Availability
  • PYROIL 

    Brake Cleaner and Degreaser;Aerosol Can;22.60 oz.;Flammable;Non Chlorinated

  • Item # 1PKT6
  • Mfr. Model # PYBPC20
Brake Cleaner and Degreaser;Aerosol Can;22.60 oz.;Flammable;Non Chlorinated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ideal for cleaning electric motors, PYROIL™ chlorinated brake parts cleaner is nonflammable and nonconductive. Removes brake fluid, grease, oil, and brake dust instantly. Flushes out oil, dirt, and carbon from electric motors.

• Powerful aerosol helps with cleaning action.
• Contains no petroleum solvents.
• Dries quickly and leaves no residue.
Show More Close
 

Technical Specifications

Item # 1PKT6
Mfr. Model # PYBPC20
UNSPSC #47131828
Catalog Page 904
Shipping Weight 1.4 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 22.60 oz.
Net Weight 18.00 oz.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH N/A
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Fleet/Vehicle
Color Clear
Boiling Point 250 Degrees F
Freezing Point -8.1 Degrees F
Pour Point -50 Degrees F
Specific Gravity 1.62
Features Chlorinated
Standards RoHS Compliant, SNAP Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA and NJ.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms