Check Availability
  • PYRAMID 

    C Standard Battery, Pyramid Duration, Lithium, PK5

  • Item # 404K17
  • Mfr. Model # 42224-5
C Standard Battery, Pyramid Duration, Lithium, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

C batteries are ideal for use in medium-drain applications such as toys and flashlights. They are also suitable for use in other portable electronics such as calculators, clocks, radios, and remote controls.
Show More Close
 

Technical Specifications

Item # 404K17
Mfr. Model # 42224-5
UNSPSC #26111711
Shipping Weight 0.6 lbs
Country of Origin China *
Item Non Rechargeable Battery Pack
Standard Battery Type Standard Battery
Standard Battery Size C
Battery Chemistry Lithium
Voltage 3.6
Standard Battery Pack Size 5
Standard Battery Series Pyramid Duration
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.