Check Availability
  • PYRAMEX 

    Ztek Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 29XT84
  • Mfr. Model # S2510S
Ztek Scratch-Resistant Safety Glasses, Clear Lens Color Ztek, Clear Lens Ztek, Clear Lens Ztek, Clear Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical, these Pyramex® Ztek® Safety Eyewear have clear, wrap-around lenses that offer a panoramic view. Its straight-back flexible temples help provide a non-binding, comfortable fit. The safety glasses have an integrated nosepiece and soft, rubber temple tips that help prevent slippage. The coated lenses help prevent scratches and offer 99% protection against harmful UV rays. Suitable for indoor applications that require impact protection.
Show More Close
 

Technical Specifications

Item # 29XT84
Mfr. Model # S2510S
UNSPSC #46181802
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Ztek
Lens Color Clear
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Style Frameless
Frame Color Clear with Black Ends
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms