Check Availability
  • PYRAMEX 

    Ztek Scratch-Resistant Safety Glasses, Indoor/Outdoor Mirror Lens Color

  • Item # 29XT68
  • Mfr. Model # S2580S
Ztek Scratch-Resistant Safety Glasses, Indoor/Outdoor Mirror Lens Color Ztek, I/O Mirror Lens Ztek, I/O Mirror Lens Ztek, I/O Mirror Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical, these Pyramex® Ztek® Safety Eyewear with Indoor/Outdoor Mirror Lenses have wrap-around lenses with panoramic view. Its straight-back flexible temples help provide a non-binding, comfortable fit. The safety glasses have an integrated nosepiece and soft, rubber temple tips that help prevent slippage. The coated lenses help prevent scratches and offer 99% protection against harmful UV rays. Suitable for moving between indoor and outdoor applications.
Show More Close
 

Technical Specifications

Item # 29XT68
Mfr. Model # S2580S
UNSPSC #46181802
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Ztek
Lens Color Indoor/Outdoor Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Style Frameless
Frame Color Gray
Frame Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms