Check Availability
  • PYRAMEX 

    Zone II Scratch-Resistant Safety Glasses , Ice Blue Mirror Lens Color

  • Item # 29XU10
  • Mfr. Model # SS3365E
Zone II Scratch-Resistant Safety Glasses , Ice Blue Mirror Lens Color Zone II-Silver Frame, Blue Mirror Lens Zone II-Silver Frame, Blue Mirror Lens Zone II-Silver Frame, Blue Mirror Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pyramex® Zone II® Safety Eyewear with Ice Blue Mirror Lenses has straight-back, rubber-coated temple tips and soft nose pads to help provide comfort. In addition, its built-in nose pads elevate frame to help create a precision fit and weightless wear. The safety glasses have lenses that help filter 99% of harmful UV rays. Suitable for outdoor applications with excessive glare.
Show More Close
 

Technical Specifications

Item # 29XU10
Mfr. Model # SS3365E
UNSPSC #46181802
Shipping Weight 0.115 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Zone II
Gender Unisex
Lens Color Ice Blue Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Style Full-Frame
Frame Color Silver
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Includes Eyeglass Cord
Standards ANSI Z87.1-2015 HIGH IMPACT
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms