Check Availability
  • PYRAMEX 

    Venture II Scratch-Resistant Safety Glasses, Indoor/Outdoor Mirror Lens Color

  • Item # 29XT79
  • Mfr. Model # SB1880S
Venture II Scratch-Resistant Safety Glasses, Indoor/Outdoor Mirror Lens Color Venture II, Black Frame, I/O Lens Venture II, Black Frame, I/O Lens Venture II, Black Frame, I/O Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pyramex® Venture II® Safety Eyewear has a 9.75-base curved lens to help provide full side protection without distracting seams or traditional-type side shields. With a lightweight 1/2-frame design, the nose buds secure the glass and help prevent slipping while offering a pillow soft fit. In addition, the adjustable temples have 4 length settings to help customize the fit. The lenses are coated to help prevent scratches and provide 99% protection against harmful UV rays. Passes MIL-PRF 32432 high velocity impact standards. Suitable for moving between indoor and outdoor applications.
Show More Close
 

Technical Specifications

Item # 29XT79
Mfr. Model # SB1880S
UNSPSC #46181802
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Venture II
Lens Color Indoor/Outdoor Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Style Half-Frame
Frame Color Black
Frame Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms