Check Availability
  • PYRAMEX 

    Venture II Scratch-Resistant Safety Glasses, Blue Lens Color

  • Item # 29XT77
  • Mfr. Model # SB1860S
Venture II Scratch-Resistant Safety Glasses, Blue Lens Color Venture II, Black Frame, Blue Lens Venture II, Black Frame, Blue Lens Venture II, Black Frame, Blue Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pyramex® Venture II® Safety Eyewear has a 9.75-base curved lens to help provide full side protection without distracting seams or traditional-type side shields. With a lightweight 1/2-frame design, the nose buds secure the glass and help prevent slipping while offering a pillow soft fit. In addition, the adjustable temples have 4 length settings to help customize the fit. The lenses are coated to help prevent scratches and provide 99% protection against harmful UV rays. Passes MIL-PRF 32432 high velocity impact standards. Suitable for indoor applications where there is an excessive amount of yellow or sodium vapor light or when a high level of contrast is needed.
Show More Close
 

Technical Specifications

Item # 29XT77
Mfr. Model # SB1860S
UNSPSC #46181802
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Venture II
Lens Color Blue
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Style Half-Frame
Frame Color Black
Frame Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms