Check Availability
  • PYRAMEX 

    Venture II Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 29XT58
  • Mfr. Model # SB1810S
Venture II Scratch-Resistant Safety Glasses, Clear Lens Color Venture II, Black Frame, Clear Lens Venture II, Black Frame, Clear Lens Venture II, Black Frame, Clear Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pyramex® Venture II® Safety Eyewear has a 9.75-base curved lens to help provide full side protection without distracting seams or traditional-type side shields. With a lightweight 1/2-frame design, the nose buds secure the glass and help prevent slipping while offering a pillow soft fit. In addition, the adjustable temples have 4 length settings to help customize the fit. The lenses are coated to help prevent scratches and provide 99% protection against harmful UV rays. Passes MIL-PRF 32432 high velocity impact standards. Suitable for indoor applications that require impact protection.
Show More Close
 

Technical Specifications

Item # 29XT58
Mfr. Model # SB1810S
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Style Frameless
Frame Color Black
Frame Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms