Check Availability
  • PYRAMEX 

    Venture 3 Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 23Y664
  • Mfr. Model # SB5720DT
Venture 3 Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Gray Lens Color Safety Glasses,Gray,AntiStatic Safety Glasses,Gray,AntiStatic Safety Glasses,Gray,AntiStatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

From Pyramex®, the Venture 3® Safety Eyewear with Anti-Fog Lenses has a ventilated nosepiece that is soft and adjustable, helping allow heat to dissipate from nose bridge and reduce fogging. In addition, the top of the frame is ventilated to help air circulate and prevent fogging as well. Soft dual-injected rubber temple tips combined with fully-adjustable straight-back temples help reinforce the highest level of comfort and fit. The scratch-resistant polycarbonate lenses have high-quality optics to help offer extreme clarity and avoid distortion. 9.5-base curve lenses help deliver side protection against wind and airborne particles. Passes MIL-PRF 32432 high velocity impact standards. Ideal for outdoor applications that require impact and glare protection.
Show More Close
 

Technical Specifications

Item # 23Y664
Mfr. Model # SB5720DT
UNSPSC #46181802
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Venture 3
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANZI Z87.1-2015, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms