Check Availability
  • PYRAMEX 

    Surveyor Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses , Clear Lens Color

  • Item # 34WR13
  • Mfr. Model # SB6110ST
Surveyor Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses , Clear Lens Color Safety Glasses,Clear, Anti-Static Safety Glasses,Clear, Anti-Static Safety Glasses,Clear, Anti-Static
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a wrap-around design, these Pyramex® Surveyor® Safety Eyewear with Clear Anti-Fog Lenses help provide sleek, slim line protection. The straight back flexible rubber temples help provide outstanding fit and prevent slipping. A built-in rubber flange nosepiece helps offer all-day comfort. Polycarbonate lenses help prevent scratches and give unrestricted vision with 99% UVA/B/C protection. Suitable for all facial sizes. Ideal for general-purpose indoor applications that require impact protection.
Show More Close
 

Technical Specifications

Item # 34WR13
Mfr. Model # SB6110ST
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin China *
Item Safety Glasses
Series Surveyor
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Dual-Injected
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In