Check Availability
  • PYRAMEX 

    Solara Scratch-Resistant Safety Glasses, Blue Mirror Lens Color

  • Item # 34WR15
  • Mfr. Model # SB4375D
Solara Scratch-Resistant Safety Glasses, Blue Mirror Lens Color Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With an extended lens design, these Pyramex® Solara® Safety Eyewear with Blue Mirror Lenses help provide complete coverage. Straight-back temples with rubber insert help deliver a comfortable fit. Furthermore, the built in nose pads help elevate frame for a precision fit and weightless wear. With its polycarbonate lens, these safety glasses help offer protection from excessive glare. Ideal for outdoor applications.
Show More Close
 

Technical Specifications

Item # 34WR15
Mfr. Model # SB4375D
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Solara
Gender Unisex
Lens Color Blue Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In