Check Availability
  • PYRAMEX 

    Rendezvous Scratch-Resistant Safety Glasses, Indoor/Outdoor Mirror Lens Color

  • Item # 29XT66
  • Mfr. Model # SB2880S
Rendezvous Scratch-Resistant Safety Glasses, Indoor/Outdoor Mirror Lens Color Rendevous, Black Frame, I/O Mirror Lens Rendevous, Black Frame, I/O Mirror Lens Rendevous, Black Frame, I/O Mirror Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fully adjustable, this Pyramex® Rendezvous® Safety Eyewear aligns the angle of the lenses to the proper position with the ratcheting lens pitch adjustment. Its lens and frame design allows air to flow freely up and away from lens to help prevent fogging. Temples adjust to four different lengths to help provide a perfect fit while the adjustable nose pad conforms to a broad range of bridge sizes. The clip and tension-mounted 9.5-base curved lens helps offer side protection from wind and airborne particles as well as eliminates screws or rivets for quick and easy lens replacement. The indoor/outdoor mirror lenses are scratch-resistant and help provide 99% UV protection. Crafted from high-grade polycarbonate, machined from virgin materials, and formed to shape. Passes MIL-PRF 32432 high velocity impact standards. Suitable for use when it is required to move between indoor and outdoor applications.
Show More Close
 

Technical Specifications

Item # 29XT66
Mfr. Model # SB2880S
UNSPSC #46181802
Shipping Weight 1.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Rendezvous
Lens Color Indoor/Outdoor Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Style Half-Frame
Frame Color Black
Frame Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms