Check Availability
  • PYRAMEX 

    Provoq Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 23Y633
  • Mfr. Model # S7280S
Provoq Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color Safety Glasses,Indoor/Outdoor Safety Glasses,Indoor/Outdoor Safety Glasses,Indoor/Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical and lightweight, these Pyramex® Provoq® Safety Eyewear with Indoor/Outdoor Mirror Lens and frame has rubber temples to help provide non-slip wear. Its soft nosepiece helps offer a comfortable fit. In addition, the safety glasses have a polycarbonate lens that helps reduce glare and resist scratches. Ideal for jobs that require movement between indoor and outdoor tasks.
Show More Close
 

Technical Specifications

Item # 23Y633
Mfr. Model # S7280S
UNSPSC #46181802
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Provoq
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Indoor/Outdoor Mirror
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Indoor/Outdoor Mirror
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99% UVA/UVB
Standards ANZI Z87.1-2015, CAN/CSA Z94.3-2007
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms