Check Availability
  • Safety Glasses
  • PYRAMEX 

    Provoq Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses , Gray Lens Color

  • Item # 23Y630
  • Mfr. Model # S7220ST
Provoq Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses , Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical and lightweight, these Pyramex® Provoq® Safety Eyewear with Anti-Fog Lenses has rubber temples to help provide non-slip wear. Its soft nosepiece helps offer a comfortable fit. In addition, the safety glasses have a grey polycarbonate lens that protects from excessive glare and is coated to help resist scratches. Ideal for outdoor applications.
Show More Close
 

Technical Specifications

Item # 23Y630
Mfr. Model # S7220ST
UNSPSC #46181802
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Provoq
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Gray
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Gray
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99% UVA/UVB
Standards ANZI Z87.1-2015, CAN/CSA Z94.3-2007
* This product's country of origin is subject to change

Welcome Sign In