Check Availability
  • PYRAMEX 

    PMXTREME Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item # 23Y624
  • Mfr. Model # SB6370SP
PMXTREME Scratch-Resistant Safety Glasses, Silver Mirror Lens Color Safety Glasses,Silver Mirror Safety Glasses,Silver Mirror Safety Glasses,Silver Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a clean, sporty look, this Pyramex® PMXTREME® Safety Eyewear has ventilated, straight-back flexible temples to help provide a cool, pressure-free fit. Its 9-base curve polycarbonate lenses help offer maximum vision protection. Rubber, temple tips help keep eyewear secure while the built-in rubber nosepiece helps afford all day comfort. The eyewear includes a black lanyard cord with rubber tips for extra security while wearing.
Show More Close
 

Technical Specifications

Item # 23Y624
Mfr. Model # SB6370SP
UNSPSC #46181802
Catalog Page 1656
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series PMXTREME
Gender Unisex
Lens Color Silver Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Vented
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Retainer Cord
Standards ANSI Z87.1-2015 High Impact
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms