Check Availability
  • PYRAMEX 

    Outlander Scratch-Resistant Safety Glasses, Blue Mirror Lens Color

  • Item # 26KP90
  • Mfr. Model # SB8065D
Outlander Scratch-Resistant Safety Glasses, Blue Mirror Lens Color Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror Safety Glasses,Blue Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a sporty dual-lens style, this Pyramex® Outlander™ Safety Eyewear has wide temples and helps offer full eye protection against high impact. A soft nosepiece provides all-day comfort and helps prevents slippage. The ice blue mirror polycarbonate lenses are scratch-resistant and help filter out 99.9% of harmful UV rays. Ideal for both working environments and sports activities. Suitable for outdoor applications.
Show More Close
 

Technical Specifications

Item # 26KP90
Mfr. Model # SB8065D
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Outlander
Gender Unisex
Lens Color Blue Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANZI Z87.1-2015, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms