Check Availability
  • PYRAMEX 

    Outlander Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 26KP88
  • Mfr. Model # SB8010D
Outlander Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a sporty dual-lens style, this Pyramex® Outlander™ Safety Eyewear has wide temples and helps offer full eye protection against high impact. A soft nosepiece provides all-day comfort and helps prevents slippage. The clear polycarbonate lenses are scratch-resistant and help filter out 99.9% of harmful UV rays. Ideal for both working environments and sports activities. Suitable for general-purpose indoor applications that require impact protection.
Show More Close
 

Technical Specifications

Item # 26KP88
Mfr. Model # SB8010D
UNSPSC #46181802
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Outlander
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010 High Impact
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms