Check Availability
  • PYRAMEX 

    Onix Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 34WR30
  • Mfr. Model # SB4980S
Onix Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color Safety Glasses,Indoor/Outdoor Safety Glasses,Indoor/Outdoor Safety Glasses,Indoor/Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a stylish look, these Pyramex® Onix® Safety Eyewear with Indoor/Outdoor Mirror Lenses help provide a comfortable fit, panoramic view, and maximum protection. It has an adjustable, 3-angle nosepiece and cushioned, ratcheting temples with different angles to help deliver the best view and fit. In addition, the cushioned temple tips help prevent slippage. The lightweight frame and suspended lens design helps offer a perfect fit for a variety of users. Passes MIL-PRF 32432 high velocity impact standards. Suitable for outdoor applications and excessive glare.
Show More Close
 

Technical Specifications

Item # 34WR30
Mfr. Model # SB4980S
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Onix
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 100% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms