Check Availability
  • PYRAMEX 

    Mini Ztek Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 29XT46
  • Mfr. Model # S2510SN
Mini Ztek Scratch-Resistant Safety Glasses, Clear Lens Color Mini Ztek,Gray,Clear Lens Mini Ztek,Gray,Clear Lens Mini Ztek,Gray,Clear Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical, these Pyramex® Mini Ztek Safety Eyewear have clear, wrap-around lenses that offer a panoramic view. Its straight-back flexible temples help provide a non-binding, comfortable fit. The safety glasses have an integrated nosepiece and soft, rubber temple tips that help prevent slippage. The coated lenses help prevent scratches and offer 99% protection against harmful UV rays. Ideal for smaller facial sizes. Suitable for indoor applications that require impact protection.
Show More Close
 

Technical Specifications

Item # 29XT46
Mfr. Model # S2510SN
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series MINI ZTEK
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Style Frameless
Frame Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms