Check Availability
  • PYRAMEX 

    Mayan Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 34WR22
  • Mfr. Model # SB2610D
Mayan Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pyramex® Mayan® Safety Eyewear has in-line ratchet adjustable temples that alter lens angle to help deliver a perfect fit. Its dual-focus single lens helps provide optimum optical clarity. No length adjustment is necessary with the soft rubber straight-back temples that help offer comfort and prevent slippage. The safety glasses have an integrated nosepiece and are crafted of high-grade nylon and polycarbonate materials for lightweight all-day wear. The clear lenses are scratch resistant and help block 99.9% of harmful UV rays. Suitable for general-purpose indoor applications that require impact protection.
Show More Close
 

Technical Specifications

Item # 34WR22
Mfr. Model # SB2610D
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Mayan
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms