Check Availability
  • PYRAMEX 

    Itek Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 23Y612
  • Mfr. Model # S5880S
Itek Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color Safety Glasses,Indoor/Outdoor Safety Glasses,Indoor/Outdoor Safety Glasses,Indoor/Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

From Pyramex®, the Itek® Safety Eyewear with Indoor/Outdoor Mirror Lenses has a ventilated nosepiece that helps allow heat to dissipate from nose bridge and reduce fogging. Soft dual-injected rubber temple tips and flexible nosepiece help provide non-slip comfort. 9.75-base curve lenses help deliver side protection from airborne particles. The safety glasses have polycarbonate lenses to help provide scratch resistance. Lightweight, frameless protection is ideal for all-day wear. Passes MIL-PRF 32432 high velocity impact standards. Suitable for outdoor jobs and excessive glare.
Show More Close
 

Technical Specifications

Item # 23Y612
Mfr. Model # S5880S
UNSPSC #46181802
Catalog Page 1658
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Itek
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Indoor/Outdoor
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Indoor/Outdoor Mirror
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 100% UVA/UVB
Standards ANZI Z87.1-2015, CAN/CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In