Check Availability
  • PYRAMEX 

    Itek Scratch-Resistant Safety Glasses, Blue Lens Color

  • Item # 23Y609
  • Mfr. Model # S5860S
Itek Scratch-Resistant Safety Glasses, Blue Lens Color Safety Glasses,Blue Safety Glasses,Blue Safety Glasses,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

From Pyramex®, the Itek® Safety Eyewear with Infinity Blue Lenses has a ventilated nosepiece that helps allow heat to dissipate from nose bridge and reduce fogging. Soft dual-injected rubber temple tips and flexible nosepiece help provide non-slip comfort. 9.75-base curve lenses help deliver side protection from airborne particles. The safety glasses have polycarbonate lenses to help provide scratch resistance. Lightweight, frameless protection is ideal for all-day wear. Passes MIL-PRF 32432 high velocity impact standards. Ideal for indoor applications where there is an excessive amount of yellow or sodium vapor light and a high level of contrast is helpful.
Show More Close
 

Technical Specifications

Item # 23Y609
Mfr. Model # S5860S
UNSPSC #46181802
Catalog Page 1658
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Itek(TM)
Gender Unisex
Lens Color Blue
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Frosted Light Blue
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Frosted Light Blue
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99% UVA/UVB
Standards ANZI Z87.1-2015, CAN/CSA Z94.3-2007
* This product's country of origin is subject to change

Welcome Sign In