Check Availability
  • PYRAMEX 

    Itek Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses , Gray Lens Color

  • Item # 23Y607
  • Mfr. Model # S5820ST
Itek Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses , Gray Lens Color Safety Glasses,Gray, AntiStatic Safety Glasses,Gray, AntiStatic Safety Glasses,Gray, AntiStatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

From Pyramex®, the Itek® Safety Eyewear with Gray Anti-Fog Lenses has a ventilated nosepiece that helps allow heat to dissipate from nose bridge and reduce fogging. Soft dual-injected rubber temple tips and flexible nosepiece help provide non-slip comfort. 9.75-base curve lenses help deliver side protection from airborne particles. The safety glasses have polycarbonate lenses to help provide scratch resistance. Lightweight, frameless protection is ideal for all-day wear. Passes MIL-PRF 32432 high velocity impact standards. Suitable for outdoor jobs that require glare protection.
Show More Close
 

Technical Specifications

Item # 23Y607
Mfr. Model # S5820ST
UNSPSC #46181802
Catalog Page 1658
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Itek
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Gray
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Gray
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99% UVA/UVB
Standards ANZI Z87.1-2015, CAN/CSA Z94.3-2007
* This product's country of origin is subject to change

Welcome Sign In