Check Availability
  • PYRAMEX 

    Intruder Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 29XT49
  • Mfr. Model # S4120S
Intruder Scratch-Resistant Safety Glasses, Gray Lens Color Intruder, Gray Frame, Gray Lens Intruder, Gray Frame, Gray Lens Intruder, Gray Frame, Gray Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical, this Pyramex® Intruder® Safety Eyewear with Gray Lenses has a lightweight, frameless design to help offer all-day comfort. The integrated nosepiece helps deliver a good fit for most facial sizes. Lenses are hard-coated to help provide scratch resistance. Suitable for outdoor applications or excessive glare conditions.
Show More Close
 

Technical Specifications

Item # 29XT49
Mfr. Model # S4120S
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series INTRUDER
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Style Frameless
Frame Color Gray
Frame Material Polycarbonate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms