Check Availability
  • PYRAMEX 

    Integra Scratch-Resistant Safety Glasses , Clear Lens Color

  • Item # 34WR26
  • Mfr. Model # SN410S
Integra Scratch-Resistant Safety Glasses , Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pyramex® Integra® Safety Eyewear has a 4-base curve and wrap around design with integral side shields for added protection. The single lens and adjustable temples help ensure reliable performance. In addition, the adjustable temple sleeve has 4 length positions to offer a custom fit. Removable/replacement lenses (sold separately) help extend the life of the eyewear. The clear lens is coated for scratch resistance and helps provide 99% protection against harmful UV rays. Suitable for general-purpose indoor applications that require impact protection.
Show More Close
 

Technical Specifications

Item # 34WR26
Mfr. Model # SN410S
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Integra
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Blue
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Blue
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In