Check Availability
  • PYRAMEX 

    I-Force Slim Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Indoor/Outdoor Mirror Lens Col

  • Item # 26KP78
  • Mfr. Model # SB7080SDNT
I-Force Slim Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Indoor/Outdoor Mirror Lens Col Safety Glasses,Indoor/Outdoor Mirror Safety Glasses,Indoor/Outdoor Mirror Safety Glasses,Indoor/Outdoor Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate the bulkiness and weight of goggles with the sporty, lightweight Pyramex® I-Force® Slim Safety Eyewear. Its vented foam carriage helps deliver maximum dust protection as well as a sufficient airflow outlet for heat. An outer polycarbonate lens helps protect against the environment while an inner acetate lens is designed to help prevent fogging. In addition, the indoor/outdoor mirror lenses are coated with H2X™ Anti-fog Technology for even more resistance to fogging due to extreme temperatures and help provide 99% protection against harmful UV rays. For convenience, the safety glasses have quick release interchangeable temples and elastic strap. I-Force Slim has all the features of I-Force in a design that is 6% smaller and better suited for smaller facial sizes. Passes MIL-PRF 32432 high velocity impact standards. Ideal for jobs that require movement between indoor and outdoor tasks.
Show More Close
 

Technical Specifications

Item # 26KP78
Mfr. Model # SB7080SDNT
UNSPSC #46181802
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series I-Force Slim
Gender Unisex
Lens Color Indoor/Outdoor Mirror
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Narrow
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Temple/Strap
Standards ANZI Z87.1-2015, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms