Check Availability
  • PYRAMEX 

    I-Force Slim Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses , Amber Lens Color

  • Item # 26KP76
  • Mfr. Model # SB7030SDNT
I-Force Slim Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses , Amber Lens Color I-Force, Amber,Anti-Static I-Force, Amber,Anti-Static I-Force, Amber,Anti-Static
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate the bulkiness and weight of goggles with the sporty, lightweight Pyramex® I-Force® Slim Safety Eyewear. Its vented foam carriage helps deliver maximum dust protection as well as a sufficient airflow outlet for heat. An outer polycarbonate lens helps protect against the environment while an inner acetate lens is designed to help prevent fogging. In addition, the amber lenses are coated with H2X™ Anti-fog Technology for even more resistance to fogging due to extreme temperatures and help provide 99% protection against harmful UV rays. For convenience, the safety glasses have quick release interchangeable temples and elastic strap. I-Force Slim has all the features of I-Force in a design that is 6% smaller and better suited for smaller facial sizes. Passes MIL-PRF 32432 high velocity impact standards. Suitable for indoor applications or low light conditions that require contrast.
Show More Close
 

Technical Specifications

Item # 26KP76
Mfr. Model # SB7030SDNT
UNSPSC #46181802
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series I-Force Slim
Gender Unisex
Lens Color Amber
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Narrow
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Temple/Strap
Standards ANZI Z87.1-2015, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In