Check Availability
  • PYRAMEX 

    Highlander(TM) Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 29XT33
  • Mfr. Model # SBR5010DT
Highlander(TM) Anti-Fog Safety Glasses, Clear Lens Color Safety Glasses,Universal,Series 5000 Safety Glasses,Universal,Series 5000 Safety Glasses,Universal,Series 5000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pyramex® Highlander™ Safety Eyewear, with clear H2X anti-fog lenses, has a removable inner foam lens clip to help offer extra comfort and protection from airborne particles as well as extreme styling. The optional headband attaches to the temples to offer a secure, goggle fit. It also has a quick-release system for convenience. The scratch-resistant polycarbonate lenses help provide 99% protection against harmful UV rays. Suitable for indoor applications that require impact protection.
Show More Close
 

Technical Specifications

Item # 29XT33
Mfr. Model # SBR5010DT
UNSPSC #46181802
Shipping Weight 1.5 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Highlander
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable No
UV Protection 99% UVA/UVB
Standards ANSI Z87.1
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms