Check Availability
  • PYRAMEX 

    Highlander Plus Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses , Indoor/Outdoor Lens Color

  • Item # 23Y597
  • Mfr. Model # SBG5080DT
Highlander Plus Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses , Indoor/Outdoor Lens Color Safety Glasses,Indr/Outdr, AntiStatic Safety Glasses,Indr/Outdr, AntiStatic Safety Glasses,Indr/Outdr, AntiStatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a resilient and durable frame, this Pyramex® Highlander Plus™ Safety Eyewear, with indoor/outdoor mirror anti-fog lenses, features extended side shields to help provide full eye protection from impact and flying particles. It has a fully-adjustable elastic strap with quick release that attaches to the temples to help provide a secure fit. A removable inner foam lens clip helps offer extra comfort and protection from airborne particles. Remove the lens clip and strap for a sporty spectacle for work or play. Passes MIL-PRF 32432 high velocity impact standards. Ideal for outdoor applications and protection from excessive glare.
Show More Close
 

Technical Specifications

Item # 23Y597
Mfr. Model # SBG5080DT
UNSPSC #46181802
Catalog Page 1658
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Highlander Plus
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Adjustable Strap, Removable Foam Liner
Standards ANZI Z87.1-2015, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In