Check Availability
  • PYRAMEX 

    Goliath Scratch-Resistant Safety Glasses, Orange Mirror Lens Color

  • Item # 23Y590
  • Mfr. Model # SB5645D
Goliath Scratch-Resistant Safety Glasses, Orange Mirror Lens Color Safety Glasses,Orange Mirror Safety Glasses,Orange Mirror Safety Glasses,Orange Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pair of wrap-around Pyramex® Goliath® Safety Eyewear with Orange Lenses has first-class optical lenses to help provide unrestricted vision. Its co-injected, comfort-fit rubber temples help prevent slipping while the polycarbonate lens help prevent scratches. With a lightweight, contemporary frame, these safety glasses are suitable for both work environments and recreational activities. Ideal for all facial sizes.
Show More Close
 

Technical Specifications

Item # 23Y590
Mfr. Model # SB5645D
UNSPSC #46181802
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Goliath
Gender Unisex
Lens Color Orange Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms