Check Availability
  • PYRAMEX 

    Goliath Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 23Y588
  • Mfr. Model # SB5620D
Goliath Scratch-Resistant Safety Glasses, Gray Lens Color Safety Glasses,Gray Safety Glasses,Gray Safety Glasses,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pair of wrap-around Pyramex® Goliath® Safety Eyewear with Gray Lenses has first-class optical lenses to help provide unrestricted vision. Its co-injected, comfort-fit rubber temples help prevent slipping while the polycarbonate lens help prevent scratches. With a lightweight, contemporary frame, these safety glasses are suitable for both work environments and recreational activities. Ideal for all facial sizes.
Show More Close
 

Technical Specifications

Item # 23Y588
Mfr. Model # SB5620D
UNSPSC #46181802
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Goliath
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms