Check Availability
  • PYRAMEX 

    Fortress Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 34WR24
  • Mfr. Model # SS3710D
Fortress Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, these Pyramex® Fortress® Safety Eyewear with Clear Lenses have a sports styling that contours to face to help provide maximum protection. Vented lenses allow air to flow away from the lens to help prevent fogging. Adjustable nose pad helps provide a comfortable fit for a broad range of bridge sizes. The straight-back rubber coated temple tips help offer additional comfort. The anti-scratch polycarbonate lenses help offer 99% protection against harmful UV rays.
Show More Close
 

Technical Specifications

Item # 34WR24
Mfr. Model # SS3710D
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Fortress
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Silver
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Silver
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms