Check Availability
  • PYRAMEX 

    Exeter Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 34WR32
  • Mfr. Model # SB5110DT
Exeter Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear, Anti-Static Safety Glasses,Clear, Anti-Static Safety Glasses,Clear, Anti-Static
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pyramex® Exeter® Safety Eyewear with Clear Anti-Fog Lenses has a sporty style with maximum protection. Curved lens with side window helps offer a fashionable look with panoramic views. The soft nosepiece and rubber insert temple tips help provide a comfortable fit without slippage. In addition, a durable frame helps give a pressure-free fit. The safety glasses have scratch-resistant polycarbonate lenses that help filter out 99.9% of harmful UV rays. Ideal for most facial sizes. Suitable for general-purpose indoor applications that require impact protection.
Show More Close
 

Technical Specifications

Item # 34WR32
Mfr. Model # SB5110DT
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Exeter
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms