Check Availability
  • PYRAMEX 

    Ever-Lite Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Indoor/Outdoor Mirror Lens Color

  • Item # 45CR30
  • Mfr. Model # SB8680DT
Ever-Lite Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Indoor/Outdoor Mirror Lens Color Safety Glasses,Indoor/Outdoor Mirror Safety Glasses,Indoor/Outdoor Mirror Safety Glasses,Indoor/Outdoor Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pyramex® Ever-Lite® Safety Eyewear has a semi-frame and slim co-material temple design that produces lightweight glasses – only 22g – for all-day comfort. It offers optical class-1 lenses to help give a clear and panoramic view without obstruction. Furthermore, the 8-base wraparound lenses help provide full front and side protection. The H2MAX anti-fog coating helps withstand repeated cleaning without losing adhesion and ensure maximum clarity in the extreme temperature and humidity conditions. It even adds a layer to the lens that is abrasion-, chemical-, and UV-resistant. In addition, the polycarbonate lens provides 99.9% UV protection. A soft nosepiece delivers a snug fit. Suitable for outdoor applications and excessive glare conditions.
Show More Close
 

Technical Specifications

Item # 45CR30
Mfr. Model # SB8680DT
UNSPSC #46181802
Catalog Page 1658
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Ever-Lite
Gender Unisex
Lens Color Indoor/Outdoor Mirror
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black/Gray
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
* This product's country of origin is subject to change

Welcome Sign In