Check Availability
  • PYRAMEX 

    Emerge Scratch-Resistant Safety Glasses, Shade 5.0 Lens Color

  • Item # 45CR26
  • Mfr. Model # SB7950SF
Emerge Scratch-Resistant Safety Glasses, Shade 5.0 Lens Color Safety Glasses,Shade 5.0 Safety Glasses,Shade 5.0 Safety Glasses,Shade 5.0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stylish, this Pyramex® Emerge® Safety Eyewear helps offer full eye protection with black 5.0 Infrared (IR) lenses. The scratch resistant polycarbonate lenses help deliver 99% protection against harmful UV rays. A soft nosepiece provides comfort for extended use and prevents slippage while the wraparound frame creates extended side protection. Ideal for both working environments and sports activities. Suitable for use around welding sites or for medium to heavy cutting and medium to heavy gas welding.
Show More Close
 

Technical Specifications

Item # 45CR26
Mfr. Model # SB7950SF
UNSPSC #46181802
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Emerge
Gender Unisex
Lens Color Shade 5.0
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms