Check Availability
  • PYRAMEX 

    Defiant Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 34WR16
  • Mfr. Model # SB1010S
Defiant Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With single lens protection, these Pyramex® Defiant® Safety Eyewear with Clear Lens helps encapsulate the eye/cheek area for superb protection. The tilt-type adjustment helps allow optimum visibility. For convenience, the temples, with 4 adjustable settings, help provide a good fit. Available in jumbo size (Grainger #1VW17) to accommodate prescription spectacles. Suitable for general-purpose indoor applications that require impact protection.
Show More Close
 

Technical Specifications

Item # 34WR16
Mfr. Model # SB1010S
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Defiant
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms