Check Availability
  • PYRAMEX 

    Cortez Scratch-Resistant Safety Glasses , Clear Lens Color

  • Item # 34WR14
  • Mfr. Model # SG3610S
Cortez Scratch-Resistant Safety Glasses , Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Pyramex® Cortez® Safety Eyewear with Clear Lens has a single-lens design that helps deliver maximum protection. Its ribbed, cushioned nosepiece fits a wide range of bridge sizes for flexibility and helps prevent slippage. The safety glasses have durable dual-injected polycarbonate and rubber temples. Coated to provide scratch resistance, these lenses help offer 99% protection against harmful UV rays. Suitable for general-purpose indoor applications that require impact protection.
Show More Close
 

Technical Specifications

Item # 34WR14
Mfr. Model # SG3610S
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Cortez
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Gray
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
* This product's country of origin is subject to change

Welcome Sign In