Check Availability
  • PYRAMEX 

    Avante Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item # 34WR29
  • Mfr. Model # SSB4570D
  • (1)
Avante Scratch-Resistant Safety Glasses, Silver Mirror Lens Color Safety Glasses,Silver Mirror Safety Glasses,Silver Mirror Safety Glasses,Silver Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a lightweight, sports-style design, this Pyramex® Avanté® Safety Eyewear contours to the face to help provide maximum protection. It has straight-back flexible temples and built-in rubber nose pads to help offer a comfortable fit and protection against slipping. Vented frame increases airflow to help prevent fogging. The scratch-resistant polycarbonate lens helps provide 99.9% protection against harmful UV rays. Suitable for outdoor applications and excessive glare conditions.
Show More Close
 

Technical Specifications

Item # 34WR29
Mfr. Model # SSB4570D
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Avante
Gender Unisex
Lens Color Silver Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black/Silver
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Silver Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms