Check Availability
  • PYRAMEX 

    Anti-Fog, Scratch-Resistant Protective Goggles Lens

  • Item # 29XT50
  • Mfr. Model # G504DT
Anti-Fog, Scratch-Resistant Protective Goggles Lens Protective Goggles,Anti-Fog Protective Goggles,Anti-Fog Protective Goggles,Anti-Fog
Qty
  • Web Price
    $15.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With an indirect vent frame, the Pyramex® Capstone® Dual Lens Safety Eyewear helps provide protection against splash and dust. In addition, a vent cap can be removed when more ventilation is required or left in place for unsurpassed chemical splash resistance. The soft vinyl goggle body conforms to facial contours for a comfortable, custom fit and helps provide high-impact resistance from flying particles. Dual-pane lens consists of polycarbonate lens on the outer side with acetate anti-fog lens on inner side to help ensure ultimate anti-fog performance. Scratch-resistant polycarbonate lens provides 99% UVA/B/C protection. The safety glasses have a fully-adjustable band and fits over prescription glasses. Passes D3 droplet and splash test and MIL-PRF 32432 high velocity impact standards. It is ideal for use over long periods of time. Suitable for indoor applications that require impact protection.
Show More Close
 

Technical Specifications

Item # 29XT50
Mfr. Model # G504DT
UNSPSC #46181802
Shipping Weight 0.28 lbs
Country of Origin Taiwan *
Item Protective Goggles
Lens Coating Anti-Fog, Scratch-Resistant
Frame Material Vinyl
Primary Lens Color Clear
Foam Lined No
Series Capstone
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In