Check Availability
  • PYRAMEX 

    Anti-Fog, Anti-Static, Scratch-Resistant Indirect Dual Pane Goggle, Clear Lens

  • Item # 23Y655
  • Mfr. Model # GB6410SDT
Anti-Fog, Anti-Static, Scratch-Resistant Indirect Dual Pane Goggle, Clear Lens Dual Pane Goggle,Clear Lens,Antifog Dual Pane Goggle,Clear Lens,Antifog Dual Pane Goggle,Clear Lens,Antifog
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A multi-functional goggle with 180° vision, this Pyramex® V2G-Plus™ Safety Eyewear helps protects against chemical splash, sun glare, dust, flying particles, wind, and 99.9% of harmful UV rays. The dual-paned lens combines an optically-correct polycarbonate outer lens with an interior acetate lens to create a Thermo Lens System. This system traps and isolates high heat or extreme cold in between to help prevent fogging caused by temperature differences while the outer polycarbonate lens helps defend against the environment. An indirect ventilation system located at the top and bottom of the frame helps promote airflow and heat release while offering a facial seal. Safety glasses include a wide adjustable elastic strap with quick-release system for a secure fit. Passes MIL-PRF 32432 high velocity impact standards. Suitable for general-purpose indoor applications that require impact protection.
Show More Close
 

Technical Specifications

Item # 23Y655
Mfr. Model # GB6410SDT
UNSPSC #46181804
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Dual Pane Goggle
Eyewear Venting Indirect
Lens Color Clear
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Frame Color Black
Eyewear Frame Design Wraparound
Lens Material Polycarbonate, Acetate
Strap Material Elastic
Frame Material TPU
UV Protection 99.90%
X-Ray Detectable No
Includes Temples
Standards ANSI, CSA, CE
Eyewear Size Universal
Primary Lens Color Clear
Foam Lined Yes
Series V2G Plus
ANSI Dust/Splash Rating D4
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms