Check Availability
  • PYRAMEX 

    Anti-Fog, Anti-Static, Scratch-Resistant Direct Dual Pane Goggle, Indoor/Outdoor Lens

  • Item # 23Y603
  • Mfr. Model # SB7080SDT
Anti-Fog, Anti-Static, Scratch-Resistant Direct Dual Pane Goggle, Indoor/Outdoor Lens Dual Pane Goggle,I/O Lens,Antifog Dual Pane Goggle,I/O Lens,Antifog Dual Pane Goggle,I/O Lens,Antifog
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate the bulkiness and weight of goggles with the sporty, lightweight Pyramex® I-Force® Safety Eyewear. Its vented foam carriage helps deliver maximum dust protection as well as a sufficient airflow outlet for heat. An outer polycarbonate lens helps protect against the environment while an inner acetate lens is designed to help prevent fogging. In addition, the lenses are coated with H2X™ Anti-fog Technology for even more resistance to fogging due to extreme temperatures and help provide 99% protection against harmful UV rays. For convenience, the safety glasses have quick-release interchangeable temples and elastic strap. Passes MIL-PRF 32432 high velocity impact standards. Ideal for jobs that require movement between indoor and outdoor tasks.
Show More Close
 

Technical Specifications

Item # 23Y603
Mfr. Model # SB7080SDT
UNSPSC #46181804
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Dual Pane Goggle
Eyewear Venting Direct
Lens Color Indoor/Outdoor
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Frame Color Black
Eyewear Frame Design Wraparound
Lens Material Polycarbonate, Acetate
Strap Material Elastic
Frame Material Nylon
UV Protection 99.90%
X-Ray Detectable No
Includes Temples
Standards ANSI, CSA, CE
Eyewear Size Universal
Primary Lens Color Indoor/Outdoor
Foam Lined Yes
Series I-Force
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms