Check Availability
  • PURTEST 

    Stainless Steel Washer, For Use With: Purtest ASV UV Units All Models

  • Item # 38VA43
  • Mfr. Model # PASV30206
Stainless Steel Washer, For Use With:  Purtest ASV UV Units All Models
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38VA43
Mfr. Model # PASV30206
UNSPSC #47101514
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Washer
Type Ultra Violet
Material of Construction Stainless Steel
For Use With Purtest ASV UV Units All Models
Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms