Check Availability
  • PURTEST 

    Glass Lamp, For Use With: Trojan UV Units, J/Plus, K/Plus, Pro 30, Pro 50 Series

  • Item # 38VA74
  • Mfr. Model # 602856
Glass Lamp, For Use With:  Trojan UV Units, J/Plus, K/Plus, Pro 30, Pro 50 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38VA74
Mfr. Model # 602856
UNSPSC #39101616
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Lamp
Type Ultra Violet
Material of Construction Glass
For Use With Trojan UV Units, J/Plus, K/Plus, Pro 30, Pro 50 Series
Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).