Check Availability
  • PURTEST 

    36" x 10" x 17" UV Water Sterilizer with 321 Flow (GPM)

  • Item # 38VA33
  • Mfr. Model # PURASV48
36" x 10" x 17" UV Water Sterilizer with 321 Flow (GPM)
Qty
  • Web Price
    $19,219.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38VA33
Mfr. Model # PURASV48
UNSPSC #41103210
Shipping Weight 105.0 lbs
Country of Origin USA *
Item UV Water Sterilizer
Type Ultra Violet Light
Size 4"
Flow (GPM) 321
Max. Hardness 7
Max. Iron 0.3
Max. Manganese 0.05
Hydrogen Sulfide Less Than 0.05 ppm
Voltage 0.17
Lamp Watts 127
Max. Pressure (PSI) 100
Exposure 30, 000 UWS/CM2
Length (In.) 36
Width (In.) 10
Height (In.) 17
Chamber Stainless Steel
Housing Material Stainless Steel
Reduces Bacteria
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).