Check Availability
  • PURELL 

    Unscented Foam Hand Soap, 1250mL Cartridge, Cleanse AntiBac, 2 PK

  • Item # 460U59
  • Mfr. Model # 7881-02
Unscented Foam Hand Soap, 1250mL Cartridge, Cleanse AntiBac, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 460U59
Mfr. Model # 7881-02
UNSPSC #0
Shipping Weight 6.05 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Cleanse AntiBac
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1250mL
Hygiene Properties Antibacterial
Formula 2% Chlorhexidine Gluconate, Dye-Free
Fragrance Unscented
Application Kill Pathogenic Gram-Positive and Gram-Negative Bacteria
Color Clear
Uses Dispenser Mfr. No. 7830-01, 7834-01
Item Hand Soap
* This product's country of origin is subject to change

Alternate Search Terms