Check Availability
  • PURELL 

    Unscented Foam Hand Soap, 1200mL Pump Bottle, Purell, 2 PK

  • Item # 414X74
  • Mfr. Model # 7773-02
Unscented Foam Hand Soap, 1200mL Pump Bottle, Purell, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414X74
Mfr. Model # 7773-02
UNSPSC #53131608
Shipping Weight 6.4 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Purell
Requires Dispenser Yes
Packaging Type Pump Bottle
Hygiene Form Foam
Size 1200mL
Hygiene Properties Dye-Free
Formula Dye-Free
Fragrance Unscented
Color Clear
Uses Dispenser Mfr. No. 7730-01, 7734-01
Item Hand Soap
* This product's country of origin is subject to change