Check Availability
  • PURELL 

    Unscented Foam Hand Soap, 1200mL Pump Bottle, Purell, 2 PK

  • Item # 414X37
  • Mfr. Model # 5073-02
Unscented Foam Hand Soap, 1200mL Pump Bottle, Purell, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414X37
Mfr. Model # 5073-02
UNSPSC #53131608
Shipping Weight 6.25 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Purell
Requires Dispenser Yes
Packaging Type Pump Bottle
Hygiene Form Foam
Size 1200mL
Hygiene Properties Hypoallergenic
Formula Moisturizers
Fragrance Unscented
Color Clear
Uses Dispenser Mfr. No. 5030-01, 5034-01
Item Hand Soap
* This product's country of origin is subject to change