Check Availability
  • PURELL 

    Steel Vertical Single Roll Wipes Dispenser and Waste Bin, Holds (700 to 800) Wipes, Silver

  • Item # 45KE74
  • Mfr. Model # 9118-DSLV
Steel Vertical Single Roll Wipes Dispenser and Waste Bin, Holds (700 to 800) Wipes, Silver Wiper Dispenser Waste Bin, 800 Wipes Wiper Dispenser Waste Bin, 800 Wipes Wiper Dispenser Waste Bin, 800 Wipes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to dispense PURELL® wipes, this durable, high-capacity floor stand has a weighted base to help keep it in place. The pre-installed SIMPUL™ nozzle technology virtually eliminates roping, providing one wipe every time. Customizable signage is available separately.
Show More Close
 

Technical Specifications

Item # 45KE74
Mfr. Model # 9118-DSLV
UNSPSC #47131701
Shipping Weight 35.7 lbs
Country of Origin USA *
Dispenser Product Grouping Wipes Dispenser and Waste Bin
Paper Towel Type Wipes
Dispenser Operation Centerpull
Dispenser Height 39-1/4"
Dispenser Width 15-7/8"
Dispenser Depth 15-7/8"
Dispenser Material Steel
Dispenser Capacity (700 to 800) Wipes
Proprietary/Universal Universal
Dispenser Configuration Vertical Single Roll
Dispenser Mounting Floor
Color Silver
Item Wipes Dispenser Waste Bin
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms