Check Availability
Stainless Steel Vertical Single Roll Wipes Dispenser and Waste Bin, Holds (700 to 800) Wipes, Silver Wiper Dispenser Stand,800 Wipes
  • PURELL 

    Stainless Steel Vertical Single Roll Wipes Dispenser and Waste Bin, Holds (700 to 800) Wipes, Silver

  • Item # 45KE73
  • Mfr. Model # 9115-DS1C
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Designed to dispense PURELL® wipes, this sleek, high-capacity floor stand has an attractive stainless steel finish. The weighted base helps keep it in place. The pre-installed SIMPUL™ nozzle technology virtually eliminates roping, providing one wipe every time. The built-in trash receptacle offers ideal disposal for used wipes.
Show More Close
 

Technical Specifications

Item # 45KE73
Mfr. Model # 9115-DS1C
UNSPSC #47131701
Shipping Weight 27.4 lbs
Country of Origin USA *
Dispenser Product Grouping Wipes Dispenser and Waste Bin
Paper Towel Type Wipes
Dispenser Operation Centerpull
Dispenser Height 28"
Dispenser Width 14-1/2"
Dispenser Depth 14-1/2"
Dispenser Material Stainless Steel
Dispenser Capacity (700 to 800) Wipes
Proprietary/Universal Universal
Dispenser Configuration Vertical Single Roll
Dispenser Mounting Floor
Color Silver
Features Waste Receptacle in Bottom of Stand
Item Wipes Dispenser Stand

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms